Shop All Hex Keys
Proto
Metric L Key, 5 mm Tip Size, 3 3/32 in Long, 27 mm Short
Mfr # J46316
Zoro # G1940701
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Finish Black Oxide
- Handle Length 1 in
- SAE or Metric Metric
- Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 in |
Handle Length | 1 in |
Tip Size | 5 mm |
Length Family | Long |
Long Arm Length | 3 3/32 in |
Short Arm Length | 27 mm |
Handle-Length | 1 in |
Arm-Length | 3 in |
Short-Arm-Length | 27 mm |
Long-Arm-Length | 3 3/32 in |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 3 3/32 in, Short Arm Length 27 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1767687)
- OX TOOLS Pro Ultrastrike Straight Claw Hammer, 20oz (OX-P087320)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- PROTO Metric L Key, 6 mm Tip Size, 3 15/32 in Long, 31 mm Short (J46318)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- PROTO Metric L Key, 14 mm Tip Size, 5 23/64 in Long, 55 mm Short (J46326)
- PROTO SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short (J46420)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- EKLIND Torx(R) Plain Torx(R) Key, T9 Tip Size, 3 1/4 in Long, 39/64 in Short (15709)
- Proto Hex Keys & Hex Key Sets