Shop All Hex Keys
Proto
Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short
Mfr # J46312
Zoro # G1940771
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3/4 in
- Finish Black Oxide
- SAE or Metric Metric
- Shape L
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3/4 in |
Tip Size | 3 mm |
Long Arm Length | 2 7/16 in |
Short Arm Length | 19 mm |
Length Family | Long |
Short-Arm-Length | 19mm |
Arm-Length | 3/4" |
Long-Arm-Length | 2-7/16" |
Description
The Proto J46312 Metric L Key is a must-have tool for your next project. It will help you get the job done quickly and efficiently. The hex key has a black oxide finish, which provides corrosion resistance and good looks. With an alloy steel construction, this metric hex key is built to last. It features a 3 mm tip size and 19 mm short arm length. It also has a long arm length of 2 7/16 in., which gives you plenty of leverage when working with fasteners that are tight or hard to reach. The Proto J46312 Metric Hex Key is the essential tool for all types of jobs around the house or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 5-6 Insert Bit x 1 (125F06A)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt OE # N257540 (M82)
- BLACK & DECKER Screw, Pancombodg.10-24x3/8I (761373-00)
- JACOBS Chuck Key Holder (30253)
- PROTO Metric L Key, 12 mm Tip Size, 4 51/64 in Long, 44 mm Short (J46324)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- PROTO FOLDING HEX KEY 9pc SET (PO4978)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- Proto Wrenches