Shop All Hex Keys
Proto
Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short
Mfr # J46304
Zoro # G1940939
product price: $0.22
/ea
$0.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1/2 in
- Finish Black Oxide
- SAE or Metric Metric
- Shape L
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1/2 in |
Tip Size | 1.3 mm |
Length Family | Standard |
Long Arm Length | 1 39/64 in |
Short Arm Length | 13 mm |
Long-Arm-Length | 1-39/64" |
Arm-Length | 1/2" |
Short-Arm-Length | 13mm |
Description
Hex Key, Tip Size 1.3 mm, Long Arm Length 1 39/64 in, Short Arm Length 13 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- VEGA Hex 1/8 Socket Bit x 3/4" - 1/4 Sq Dr (120H0864SB)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- PROTO Metric L Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short (J46300)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 6 in Long, 4 in Short (J46409)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- EKLIND Hex Keyl12Mm Long Arm (14624)
- Proto Hex Keys & Hex Key Sets