Shop All Hex Keys
Proto
Metric L Key, 12 mm Tip Size, 4 51/64 in Long, 44 mm Short
Mfr # J46324
Zoro # G1940780
original price:
$5.29
5% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 3/4 in
- Finish Black Oxide
- SAE or Metric Metric
- Shape L
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 3/4 in |
Tip Size | 12 mm |
Short Arm Length | 44 mm |
Length Family | Long |
Long Arm Length | 4 51/64 in |
Long-Arm-Length | 4-51/64" |
Short-Arm-Length | 44mm |
Arm-Length | 1-3/4" |
Description
Hex Key, Tip Size 12 mm, Long Arm Length 4 51/64 in, Short Arm Length 44 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- PERFORMANCE TOOL 8-Pc Professional Screwdriver Set, W901S (W901S)
- ZORO SELECT Scoop, Poly, 1100cc, Bel-Art, PK6 (F36756-0000)
- GEDORE Separator Puller, 40-120mm (1.38/0)
- PROTO Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short (J46312)
- PROTO SAE L Key, 1/4 in Tip Size, 5 1/4 in Long, 1 1/8 in Short (J46216)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- PROTO FOLDING HEX KEY 9pc SET (PO4978)
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- TENG TOOLS 6mm Metric Ball Point End T-Handle Hex Key Driver - 510506 (510506)
- Proto Hex Keys & Hex Key Sets