Shop All Hex Keys
Proto
Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short
Mfr # J46322
Zoro # G1940710
original price:
$3.59
19% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 9/16 in
- Finish Black Oxide
- SAE or Metric Metric
- Shape L
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 9/16 in |
Tip Size | 10 mm |
Short Arm Length | 39 mm |
Long Arm Length | 4 19/64 in |
Length Family | Standard |
Long-Arm-Length | 4-19/64" |
Short-Arm-Length | 39mm |
Arm-Length | 1-9/16" |
Description
Hex Key, Tip Size 10 mm, Long Arm Length 4 19/64 in, Short Arm Length 39 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY L LONG ARM 5/32"" (14210)
- BOSCH Spade Bit, 9/16 In (DSB1006)
- GEDORE Basin Wrench, 260mm (316500)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5315C)
- PROTO Metric L Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short (J46300)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- BONDHUS Metric L-Shape Hex Key, 27 mm Tip Size (12295)
- Proto Hex Keys & Hex Key Sets