Shop All Master Sets
Proto
Master Tool Set, General Purpose, 86 pcs.
Mfr # 100G53
Zoro # G2611992
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Impact Sockets
- Number of Pieces 106
- Primary Application General Maintenance
- Tool Families Included Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # 100G53
- Zoro # G2611992
- UPC # 662679150884
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/2 in, 3/8 in |
Socket Drive Sizes | 3/8 in; 1/2 in Drive Size |
Drive Size1 | 3/8 in; 1/2 in |
Description
Master Tool Set, 1/2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 25" Duffle Bag (FS8175)
- IRWIN Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray (2078706)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN (3NCTPGA332-BNC200)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- PROTO Master Tool Set, Add-On, 217, 1/2 In. (J99915)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- PROTO Master Tool Set, Add-On, 206-Pieces (J99945)
- PROTO Master Tool Set, Add-On, Metric, 111-Pieces (J99570)
- PROTO Master Set 497 PC (J99920)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- VIM PRODUCTS VIM Tools 50-Piece Mechanic's Master Set, 1/4 in. Square Drive (MMS450)
- Proto Master Sets