Item
|
Master Tool Set
|
Includes
|
(4) Blow Mold Box, Kit Tool: 5 Pockets, 7 Pockets, (2) 10 Pockets, 11 Pockets, 26 Pockets, (3) Tool Pouch
|
Number of Pieces
|
497
|
Primary Application
|
General Purpose
|
Tool Families Included
|
Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Striking and Struck Tools
|
Standards
|
ASME
|
Tool Storage Included
|
Yes
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
1/2 In. Drive Sockets/Accs. Included
|
Breaker Bar: 18-5/8 in, Drag Link: 3/4 in, Handle Sliding-T, Handle Speeder: 18-5/16 in, (3) Ratchet, Ratchet Adapter, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/8 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1-1/16 in, 1-3/16 in, 1-5/16 in, 1-7/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Bit Hex: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, Socket Extension: 2-1/2 in, 5 in, 10 in, Socket Flex 12 PT: 1/2 in, 5/8 in, 9/16 in, Universal Joint: 2-3/4 in
|
Number of Cutting Tools
|
0
|
Measuring Tools Included
|
Tape: 12 ft. x 1/2"
|
Number of Electrical and Telecomm Tools
|
1
|
Number of Wrenches
|
128
|
1/4 In. Drive Sockets/Accs. Included
|
Breaker Bar: 5-3/4 in, Extension: 2 in, 3 in, 6 in, Extension Flex: 6-1/4 in, Handle Sliding-T, Ratchet, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3.16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Clip, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Flex 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Intermediate 12 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Spinner: 6 in, Universal Joint
|
Number of Nut Drivers and Nutsetters
|
11
|
Striking Tools Included
|
Chisel Cold: 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, 1-3/16 in, Chisel/Punch Holder, Dead Blow Hammer: 28 oz, Hammer Ball Pein: 8 oz, 16 oz, Plastic Mallet, Punch Center: 3/8 in, 1/2 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Drive Pin: 1/4 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Drive Pin Tip: 1/8 in, Punch Prick, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in Sledge
|
Drilling, Extracting, and Tapping Tools
|
Screw Extractor: 1/8", 11/32", 11/64", 13/16", 15/32", 19/32", 19/64", 31/32", 7/32", 9/16"
|
Miscellaneous Tools Included
|
None
|
Wrenches Included
|
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
|
Number of Pliers
|
11
|
3/8 In. Drive Sockets/Accs. Included
|
Breaker Bar: 8-1/4 in, Crowfoot Open End: 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 11/16 in, 13/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Extension: 3 in, 6 in, 12 in, Extension Flex: 8 in, Extension Wobble: 3 in, 6 in, Handle Sliding-T, Handle Speeder, (2) Ratchet, Ratchet Adapter, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Bit Hex: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Universal Joint, Universal Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
|
Number of Inspection and Retrieving Tools
|
2
|
Recommended Tool Boxes
|
J556646-11SG
|
Number of Miscellaneous Tools
|
0
|
Electrical and Telecomm Tools Included
|
Wire Stripper: 8-1/4 in
|
Tool Storage Type Included
|
Rolling Cabinet
|
Number of Sockets/Accs.
|
287
|
Hex and Torx Keys Included
|
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
|
Nut Drivers and Nutsetters Included
|
Nut Driver: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
|
Cutting Tools Included
|
None
|
Tool Kit Product Grouping
|
Tool Kits
|
Number of Measuring Tools
|
1
|
Included Storage
|
J556646-11SG
|
Number of Striking Tools
|
32
|
Inspection and Retrieving Tools Included
|
(1) Inspection Mirror, (1) Magnetic Pick-Up Tool
|
Number of Drilling, Extracting, and Tapping Tools
|
10
|
Screwdrivers Included
|
Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Slotted Round: 1/4 in x 1-1/2 in, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in
|
Number of Consumable Parts
|
0
|
Drilling, Extracting, and Tapping Tools Included
|
Screw Extractor: 1/8 in, 11/32 in, 11/64 in, 13/16 in, 15/32 in, 19/32 in, 19/64 in, 31/32 in, 7/32 in, 9/16 in
|
Pliers Included
|
Lineman's Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (4) Long-Nose Pliers
|
Number of Screwdrivers
|
19
|
Number of Hex and Torx Keys
|
22
|
Putty Knives and Scrapers Included
|
None
|
Number of Plumbing Tools
|
0
|
Striking & Struck Tools Included
|
Hammers, Mallets
|
Number of Abrasives and Finishing Tools
|
0
|
Number of Striking and Struck Tools
|
5
|
Sockets, Drive Tools & Accs. Included
|
Accessories, Socket Bits, Sockets
|
Number of Wrenches Range
|
31 or Greater
|
Number of Putty Knives and Scrapers
|
0
|
Number of Sockets, Drive Tools, and Accessories
|
264
|
Number of Pieces Range
|
200 - 499
|
Sockets, Drive Tools, and Accessories Included
|
(15) Drive Tools, (176) Sockets, (23) Accessories, (50) Socket Bits
|
Electrical and Telecom Tools Included
|
None
|
Number of Electrical and Telecom Tools
|
0
|
Abrasives and Finishing Tools Included
|
None
|
HVAC Tools Included
|
None
|
Tool Storage Type
|
Rolling Tool Cabinet with Foam Inserts
|
Measuring and Testing Tools Included
|
(1) Tape Measure
|
Tool Storage Color
|
Red
|
Plumbing Tools Included
|
None
|
Foam Inserts Included
|
Yes
|
Tool Storage Material
|
Steel
|
Striking and Struck Tools Included
|
(1) Mallet, (4) Hammers
|
Screwdrivers, Keys, and Bits Included
|
(11) Nut Drivers, (22) Hex Keys, (6) Slotted Screwdrivers, (8) Philips Screwdrivers
|
Non-Sparking
|
No
|
Measurement Type
|
Metric/SAE
|
Number of Pliers Range
|
11 - 20
|
Drivers, Keys, and Bits Included
|
Hex Keys, Nut Drivers, Slotted Screwdrivers
|
Insulated
|
Uninsulated
|
Number of Screwdrivers, Keys, and Bits
|
47
|
Number of Measuring and Testing Tools
|
1
|
Number of HVAC Tools
|
0
|
Wrenches Included In Set
|
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
|
Sockets and Accessories Included In Set
|
Accessories, Drive Tools, Socket Bits, Sockets
|
Striking and Struck Tools Included In Set
|
Hammers, Mallets
|
Drivers and Bits Included In Set
|
Hex Keys, Nut Drivers, Phillips Screwdrivers, Slotted Screwdrivers
|
Pliers Included In Set
|
Diagonal-Cutting Pliers, Lineman's Pliers, Locking Pliers, Long-Nose Pliers, Slip-Joint Pliers
|