Item
|
Master Tool Set
|
Includes
|
(3) 7 Pockets, 10 Pockets, 26 Pockets, 8 Pockets, 9 Pockets, 9500B, Blow Mold Box 131/2x1013/16x21/16, Box Molded For: 9200D, Box Tool, Folding Knife Sheath, Kit Tool: 5 Pockets, Pouch Only For 15 PC Anti-Slip
|
Number of Pieces
|
564
|
Primary Application
|
Intermediate
|
Tool Families Included
|
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
|
Standards
|
ASME
|
Tool Storage Included
|
No
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
Number of Prybars and Pullers
|
10
|
Tool Storage Type Included
|
Box
|
3/8 In. Drive Sockets/Accs. Included
|
Crowfoot: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Extension: 3 in, 6 in, 8 in, 12 in, Extension Wobble: 3 in, 6 in, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, Flex Head Ratchet: 8-1/2 in, (2) Ratchet, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Universal Joint, Universal Socket: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
|
Number of Hex and Torx Keys
|
22
|
No. of Putty Knives and Scrapers Included
|
3
|
Number of Pliers
|
12
|
Cutting Tools Included
|
(2) Knives, (2) Sheet Metal Slips
|
Prybars and Pullers Included
|
16 in, 24 in, 3-Jaw Yoke, Forcing Screw Tip, Forcing Screw: 5/8 in-12 X 6-1/4 in, Jaw Reversible: 4 in Reach, Pin Pivot,, Prybar Aligning: 18 in, Reversible Adjusting Nut, Rolling Head Prybar: 12 in
|
Number of Nut Drivers and Nutsetters
|
11
|
Number of Measuring Tools
|
1
|
Drilling, Extracting, and Tapping Tools Included
|
Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
|
Included Storage
|
J4968PB
|
Number of Miscellaneous Tools
|
1
|
Inspection and Retrieving Tools Included
|
(1) Pick, (1) Inspection Mirror, (1) Magnetic Pick-Up Tool
|
Hex and Torx Keys Included
|
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
|
Drilling, Extracting, and Tapping Tools
|
Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
|
Pliers Included
|
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Retaining-Ring Pliers, (1) Slip-Joint Pliers, (2) Locking Pliers, (2) Specialty Plier, (4) Long-Nose Pliers
|
3/4 In. Drive Sockets/Accs. Included
|
Extension: 4 in, 8 in, 16 in, Handle Hinge: 20 in, Handle Sliding-T, Ratchet, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 7/8 in, Universal Joint
|
Number of Consumable Parts
|
0
|
Number of Inspection and Retrieving Tools
|
3
|
Screwdrivers Included
|
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in, Cabinet Round Bar Precision: 1/8 in x 3 in, 1/8 in, 4 in, 1/8 in x 8 in, Cabinet Round Bar: 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in
|
Number of Sockets/Accs.
|
309
|
Striking Tools Included
|
Ball Peen Hammer: 8 oz, 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, 56 oz, Chisel Cold: 1 in, 1-3/16 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Brass 1-1/2 lb, Hammer Rubber Mallet, Chisel/Punch Holder, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Hacksaw w/Rubber Grip
|
Number of Cutting Tools
|
4
|
Measuring Tools Included
|
Tape: 12 ft x 1/2 in
|
Number of Drilling, Extracting, and Tapping Tools
|
10
|
Putty Knives and Scrapers Included
|
(1) Carbon Scraper, (2) Putty Knives
|
1/2 In. Drive Sockets/Accs. Included
|
Drag Link: 3/4 in, 15/16 in, Extension: 2-1/2 in, 5 in, 10 in, Flex Head Ratchet: 17-3/32 in, Handle Hinge: 18-5/8 in, Handle Sliding-T, Handle Speeder, , (3) Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Universal Joint, Universal Socket: 1/2 in, 5/8 in, 9/16 in,
|
Number of Screwdrivers
|
21
|
Nut Drivers and Nutsetters Included
|
1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Nut Driver: 1/2 in
|
Recommended Tool Boxes
|
J442719-12RD-D, J442742-8RD
|
Wrenches Included
|
Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
|
Number of Electrical and Telecomm Tools
|
1
|
Electrical and Telecomm Tools Included
|
Wire Stripper: 8-1/4 in
|
Number of Wrenches
|
119
|
1/4 In. Drive Sockets/Accs. Included
|
Extension: 2 in, 3 in, 6 in, Extension Flex: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Phillips: #1, #2, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, (2) Socket Clip, Socket Driver, Universal Joint, Universal Socket: 1/4 in, 3/8 in, 5/16 in, 7/16 in
|
Miscellaneous Tools Included
|
(1) C-Clamp
|
Number of Striking Tools
|
35
|
Tool Kit Product Grouping
|
Tool Kits
|
Sockets and Accessories Included In Set
|
Accessories, Sockets
|
Sockets, Drive Tools & Accs. Included
|
Accessories, Sockets
|
Pliers Included In Set
|
Diagonal-Cutting Pliers, Lineman's Pliers, Locking Pliers, Long-Nose Pliers, Retaining-Ring Pliers, Slip-Joint Pliers, Specialty Pliers
|
Number of Pliers Range
|
11 - 20
|
Wrenches Included In Set
|
Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches
|
Number of Plumbing Tools
|
0
|
Number of Striking and Struck Tools
|
10
|
Electrical and Telecom Tools Included
|
(1) Wire Stripper
|
Number of Sockets, Drive Tools, and Accessories
|
4
|
Plumbing Tools Included
|
None
|
Sockets, Drive Tools, and Accessories Included
|
(2) Sockets, (2) Accessories
|
Number of Screwdrivers, Keys, and Bits
|
44
|
Abrasives and Finishing Tools Included
|
None
|
Number of HVAC Tools
|
0
|
Screwdrivers, Keys, and Bits Included
|
(14) Slotted Screwdrivers, (2) Screw Starters, (22) Hex Keys, (6) Phillips Screwdrivers
|
Insulated
|
Uninsulated
|
Striking and Struck Tools Included
|
(10) Hammers
|
Drivers, Keys, and Bits Included
|
Hex Keys, Phillips Screwdrivers, Screw Starters, Slotted Screwdrivers
|
Number of Putty Knives and Scrapers
|
3
|
Number of Abrasives and Finishing Tools
|
0
|
Drivers and Bits Included In Set
|
Hex Keys, Phillips Screwdrivers, Screw Starters, Slotted Screwdrivers
|
HVAC Tools Included
|
None
|
Tool Storage Type
|
None, Tools Only
|
Foam Inserts Included
|
No
|
Non-Sparking
|
No
|
Number of Wrenches Range
|
31 or Greater
|
Number of Pieces Range
|
500 or more
|
Measurement Type
|
SAE
|
Number of Measuring and Testing Tools
|
0
|
Number of Electrical and Telecom Tools
|
1
|
Measuring and Testing Tools Included
|
None
|