Shop All Master Sets
Proto
Master Tool Set, Add-On, 92, 1/4 In.
Mfr # J99905
Zoro # G3255646
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Box Molded For 9200D, Kit Tool: (2) 10 Pockets, Torque Wrench Plastic Box
- Number of Pieces 92
- Primary Application Add-On
- Tool Families Included Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J99905
- Zoro # G3255646
- UPC # 662679434779
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Socket Drive Sizes | 1/4 in; 3/8 in; 1/2 in Drive Size |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Description
Proto's J99905 Master Tool Set is a versatile kit with an extensive range of tools. It can be used as a basic or add-on set, depending on your needs. This master tool set has both metric and SAE tools. The primary application for this kit is an add-on to other Proto kits. The kit contains 92 pieces that include 3/8 in., 1/2 in., and 1/4 in. drive sockets and accessories, striking tools, wrenches, screwdrivers, socket bar and more. Striking tools include a ball peen hammer and rubber mallet. Whether you are looking for the right tool for your next project or simply want to upgrade your existing Proto kit, you will definitely want to consider purchasing the J99905 Master Tool Set from Proto Tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- MAYHEW Clapboard Chisel, 2 In. x 18 In. (12312)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- PROTO Intermediateset, 165 PC (J99490)
- PROTO Master Tool Set, General Purpose (J99430)
- PROTO Master Set 497 PC (J99920)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- PROTO Facility Maintenance Tool Set, Tool Box (J99480)
- PROSKIT Second Pallet for 900-011 Tool Case (900-045)
- Proto Master Sets