Shop All Master Sets
Proto
Master Tool Set, Add-On, 3/8 In., 1/2 In.
Mfr # J99485
Zoro # G1230905
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Blow Mold Case, Tool Roll: 5 Pockets, Torque Wrench Plastic Box
- Number of Pieces 66
- Primary Application Add-On
- Tool Families Included Electrical and Telecom Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J99485
- Zoro # G1230905
- UPC # 662679434601
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 3/8 in, 1/2 in |
Drive Size1 | 3/8 in; 1/2 in |
Socket Drive Sizes | 3/8 in; 1/2 in Drive Size |
Description
Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 3/8 in; 1/2 in, Number of Pieces 66, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, (1) Retaining-Ring Pliers, (1) Specialty Pliers, (1) Tongue and Groove Pliers, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included (6) Accessories, (1) Drive Tool, (36) Sockets, Wrenches Included (2) Adjustable Wrench, (4) Box End Wrenches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #27 (C18080)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO3/4)
- PROTO Master Tool Set, General Purpose (J99430)
- PROTO Master Tool Set, General Purpose, 78 pcs. (100G48)
- PROTO Facility Maintenance Tool Set, 148-Pieces (J99660)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- PROTO Master Tool Set, Add-On, 206-Pieces (J99945)
- PROTO Master Tool Set, Add-On, 217, 1/2 In. (J99915)
- GEARWRENCH 1024 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD1024)
- Proto Master Sets