Shop All Master Sets
Proto
Master Tool Set, Add-On, 206-Pieces
Mfr # J99945
Zoro # G2778237
product price: $1,758.99
/ea
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Kit Tool: 13 Pockets
- Number of Pieces 206
- Primary Application Add-On
- Tool Families Included Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J99945
- Zoro # G2778237
- UPC # 662679434816
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/2 in, 3/4 in |
Socket Drive Sizes | 1/2 in; 3/4 in Drive Size |
Drive Size1 | 1/2 in; 3/4 in |
Description
Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric/SAE, Drive Size 1/2 in; 3/4 in, Number of Pieces 206, Pliers Included (1) Specialty Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (1) Screw Starter, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included (6) Sockets, (6) Accessories, (28) Socket Bits, Wrenches Included (8) Specialty Wrenches, Striking and Struck Tools Included (2) Pry Bars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Sharpening Kit (A679-02)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- WIHA Insulated Tweezers, Angled Fine, 6 In (75302)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- PROTO Facility Maintenance Tool Set, Tool Box (J99480)
- PROTO 259 Pcs Tool Set (J99670)
- PROTO Master Tool Set, General Purpose, 86 pcs. (100G53)
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- CRESCENT 128 Piece 3/8" Drive 12 Point Standard SAE/Metric Mechanics Tool Set (CTK128C)
- Proto Master Sets