Item
|
Master Tool Set
|
Includes
|
(2) 7 Pockets, 8 Pockets, 9 Pockets, Box Molded For 9500B, Kit Tool: 5 Pockets
|
Number of Pieces
|
190
|
Primary Application
|
Add-On
|
Tool Families Included
|
Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
|
Tool Storage Included
|
No
|
SAE or Metric
|
SAE
|
Nonsparking
|
No
|
Number of Consumable Parts
|
0
|
Number of Cutting Tools
|
4
|
No. of Putty Knives and Scrapers Included
|
3
|
Putty Knives and Scrapers Included
|
(1) Scraper, (2) Putty Knives
|
Wrenches Included
|
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Open End Wrenches, Pipe Wrenches, Specialty Wrenches, Torque Wrenches
|
Number of Drilling, Extracting, and Tapping Tools
|
10
|
Striking Tools Included
|
Ball Peen Hammer: 32 oz, Rubber Mallet
|
3/8 In. Drive Sockets/Accs. Included
|
Crowfoot Open End: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Extension Wobble: 6 in
|
Miscellaneous Tools Included
|
(1) C-Clamp
|
Tool Storage Type Included
|
None
|
Number of Miscellaneous Tools
|
1
|
Number of Screwdrivers
|
2
|
Number of Prybars and Pullers
|
10
|
Pliers Included
|
Locking Pliers, Long-Nose Pliers, Retaining-Ring Pliers
|
Inspection and Retrieving Tools Included
|
(1) Pick, (1) Inspection Mirror, (1) Magnetic Pick-Up Tool
|
Tool Kit Product Grouping
|
Tool Kits
|
Screwdrivers Included
|
Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in
|
Number of Pliers
|
4
|
Drilling, Extracting, and Tapping Tools Included
|
Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
|
Cutting Tools Included
|
(1) Hand Saw, (1) Nippers, (2) Sheet Metal Snips, (1) Knife
|
Prybars and Pullers Included
|
Prybar Aligning: 18 in, 24 in, Puller Jaw Reversible: 4 in Reach, Puller Nut Adjustable Reversible, Puller Pin Pivot, Puller Screw Forcing ACME, Puller Tip Detachable, Puller Yoke 3 Way Jaw ACME, Rolling Head Prybar: 12 in, 16 in,
|
1/2 In. Drive Sockets/Accs. Included
|
Drag Link: 3/4 in, 15/16 in, Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Handle Sliding-T, Handle Speeder, Flex Head Ratchet: 17-3/32 in, (3) Ratchet, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal Joint, Universal Socket: 1/2 in, 5/8 in, 9/16 in
|
Number of Inspection and Retrieving Tools
|
3
|
1/4 In. Drive Sockets/Accs. Included
|
Handle Speeder, Ratchet, Universal Joint 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in
|
Number of Striking Tools
|
2
|
Drilling, Extracting, and Tapping Tools
|
Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
|
Number of Wrenches
|
64
|
Number of Sockets/Accs.
|
83
|
Sockets, Drive Tools, and Accessories Included
|
(16) Accessories, (46) Sockets, (7) Socket Bits
|
Number of Electrical and Telecom Tools
|
0
|
Number of Wrenches Range
|
31 or Greater
|
Sockets, Drive Tools & Accs. Included
|
Accessories, Socket Bits, Sockets
|
Drivers, Keys, and Bits Included
|
Phillips Screwdrivers, Slotted Screwdrivers
|
Striking & Struck Tools Included
|
Hammers, Mallets, Pry Bars, Pullers
|
Number of Striking and Struck Tools
|
13
|
Measurement Type
|
SAE
|
Number of HVAC Tools
|
0
|
Screwdrivers, Keys, and Bits Included
|
(1) Phillips Screwdriver, (1) Slotted Screwdrivers
|
Tool Storage Type
|
None, Tools Only
|
Insulated
|
Uninsulated
|
HVAC Tools Included
|
None
|
Foam Inserts Included
|
No
|
Number of Plumbing Tools
|
0
|
Plumbing Tools Included
|
None
|
Number of Abrasives and Finishing Tools
|
0
|
Number of Pliers Range
|
5 or Fewer
|
Electrical and Telecom Tools Included
|
None
|
Number of Putty Knives and Scrapers
|
3
|
Number of Sockets, Drive Tools, and Accessories
|
69
|
Striking and Struck Tools Included
|
(1) Hammer, (1) Mallet, (5) Pullers, (6) Pry Bars
|
Number of Measuring and Testing Tools
|
0
|
Number of Screwdrivers, Keys, and Bits
|
2
|
Measuring and Testing Tools Included
|
None
|
Number of Pieces Range
|
101 - 199
|
Non-Sparking
|
No
|
Abrasives and Finishing Tools Included
|
None
|
Sockets and Accessories Included In Set
|
Accessories, Socket Bits, Sockets
|
Striking and Struck Tools Included In Set
|
Hammers, Mallets, Pry Bars, Pullers
|
Pliers Included In Set
|
Locking Pliers, Long-Nose Pliers, Retaining-Ring Pliers
|
Drivers and Bits Included In Set
|
Phillips Screwdrivers, Slotted Screwdrivers
|
Wrenches Included In Set
|
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Open End Wrenches, Pipe Wrenches, Specialty Wrenches, Torque Wrenches
|