Shop All Master Sets
Proto
Master Tool Set, Add-On, 111-Pieces
Mfr # J99825
Zoro # G3525812
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Folding Knife Sheath
- Number of Pieces 111
- Primary Application Add-On
- Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J99825
- Zoro # G3525812
- UPC # 662679434649
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 3/8 in |
Socket Drive Sizes | 3/8 in Drive Size |
Drive Size1 | 3/8 in |
Description
The Proto J99825 Master Tool Set is the ideal choice for your next DIY project. It contains a comprehensive range of tools to meet all your needs. This master tool set has 3/8" drive sockets and accessories that are easily accessible with its 8 in extension, 8-1/2 in flex head ratchet and wire stripper. The lockback knife is perfect for cutting materials, while the electrical and telecomm tools include a wire stripper. These striking tools include 14 nut drivers and nutsetters, while the wrenches comprise 24 items. When you need reliable professional quality tools, make sure you have Proto's J99825 Master Tool Set on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Compact Die Grinder, 2.2A, Lock-On (GD0603)
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- STEEL GRIP Stubby Adjustable Wrench 6 in. L 1 pc (2265395)
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- PROTO Facility Maintenance Tool Set, 148-Pieces (J99660)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- PROTO Intermediateset, 165 PC (J99490)
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- Proto Master Sets