Shop All Master Sets
Proto
Master Tool Set, Add-On, 111, 1/2 In.
Mfr # J99665
Zoro # G1530024
product price: $1,748.99
/ea
Free Shipping & Returns
$1,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Kit Tool: 26 Pockets
- Number of Pieces 106
- Primary Application Add-On
- Tool Families Included Cutting Tools, Drivers and Bits, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J99665
- Zoro # G1530024
- UPC # 662679434694
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/2 in |
Drive Size1 | 1/2 in |
Socket Drive Sizes | 1/2 in Drive Size |
Description
Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/2 in, Number of Pieces 106, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, (1) Slip-Joint Pliers, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included (4) Accessories, (5) Drive Tools, (56) Sockets, Wrenches Included (1) Adjustable Wrench, (1) Pipe Wrench, (1) Torque Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, 18x5", Wood Handle (CF546C)
- PROTO 1/2" Drive, Metric 30mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5330MCF)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3129)
- EMPIRE LEVEL 72" Aluminum Box Level (650.72)
- PROTO Master Tool Set, General Purpose, 78 pcs. (100G48)
- PROTO Master Tool Set, Add-On, Metric, 111-Pieces (J99570)
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- PROTO 259 Pcs Tool Set (J99670)
- PROTO Facility Maintenance Tool Set, 148-Pieces (J99660)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- Proto Master Sets