Shop All Magnetic Pickup Tools
Proto
Magnetic Pick-Up Tool, 8In, 1 lb.
Mfr # J2376A
Zoro # G9992087
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pocket Magnetic Retriever
- Size 8 in x 13/64 in
- Length 8 in
- Width 3/16 in
- Diameter 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2376A
- Zoro # G9992087
- UPC # 662679994266
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 8 in x 13/64 in |
Length | 8 in |
Width | 3/16 in |
Diameter | 13/64 in |
Surface Size | 1/32 in |
Extended Length | 8 1/4 in |
Pickup Length | 8 in |
Compressed Length | 8 in |
Head Diameter | 3/16 in |
Extended Length - Maximum | 8 1/4 in |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 8 in, Extended Length - Maximum 8 1/4 in, Flexibility Rigid, Handle Material Rubber, Head Diameter 3/16 in, Includes Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Features Pocket Retriever with Clip, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Hex Shank Long Bridge Reamer 11-3/4"OAL (DWRRB11/16HEX-LONG)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- PROTO 4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle (J282BSG)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- PROTO Magnetic Pick-Up Tool, 29" L (J2377XL)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- PROTO Telescopic Magnetic Retrieving Tool (J2375)
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- PROTO Magnetic Pick-Up Tool, 5-1/2" L (J2375XL)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2379XL)
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- Proto Inspection and Retrieving Tools