Shop All Magnetic Pickup Tools
Proto
Magnetic Pick-Up Tool, 8-1/4" L
Mfr # J2378XL
Zoro # G5756731
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Length 8 1/4 in
- Width 30 1/4 in
- Extended Length 30 1/4 in
- Pickup Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2378XL
- Zoro # G5756731
- UPC # 662679149819
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 8 1/4 in |
Width | 30 1/4 in |
Extended Length | 30 1/4 in |
Pickup Length | 30 in |
Compressed Length | 8 1/4 in |
Extended Length - Maximum | 30 1/4 in |
Details
Item | Magnetic Retrieval Tool |
Type | Magnetic |
Assembly | Required |
Material | Stainless Steel |
Handle Type | Steel with Hard Plastic Grip |
Pull Capacity | 30 in |
Application | Metal Working |
Operation | Manual |
Lifting Capacity | 5 lb |
Features | Strong and Lightweight, Textured Cushion Grip |
Includes | Clip |
Product Type | Magnetic Retrieval Tool |
Handle Material | Plastic |
Flexibility | Rigid |
Magnetic Pull Capacity - Maximum | 5 lb |
Shaft Type | Telescoping |
Handle Style | Straight |
Head Type | Magnet |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 8 1/4 in, Extended Length - Maximum 30 1/4 in, Flexibility Rigid, Handle Material Plastic, Handle Style Straight, Includes Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Features Strong and Lightweight, Textured Cushion Grip, Head Type Magnet, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pbr Tip, 16oz Soft Face Hammer (LSFHT2)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 5/8 in L (J54415/16XL)
- PROTO Magnetic Pick-Up Tool, 29" L (J2377XL)
- PROTO Telescopic Magnetic Retrieving Tool (J2375)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2379XL)
- PROTO Retrieving Tool, Flexible, 13 1/2 In L (J2344)
- MAYHEW Magnetic Pick-Up Tool, 21-3/4in. (17025)
- Proto Inspection and Retrieving Tools