Shop All Magnetic Pickup Tools
Proto
Magnetic Pick-Up Tool, 7-1/4" L
Mfr # J2376XL
Zoro # G5756759
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 7-1/4 in
- Length 7 1/4 in
- Width 33 3/4 in
- Extended Length 33 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2376XL
- Zoro # G5756759
- UPC # 662679149796
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 7-1/4 in |
Length | 7 1/4 in |
Width | 33 3/4 in |
Extended Length | 33 3/4 in |
Pickup Length | 32 in |
Compressed Length | 7 1/4 in |
Extended Length - Maximum | 33 3/4 in |
Description
This Proto J2376XL Magnetic Pick-Up Tool is the perfect tool for retrieving small metal objects. Made of stainless steel, this magnetic pick-up tool has a hard plastic grip handle that offers you maximum comfort and control. With a length of 7 1/4 in., it is ideal for retrieving nails, screws, bolts and other small metal objects. The size of the product is 7-1/4 in., making it easy to use with precision. If you are looking for a strong yet lightweight magnetic pick up tool, this Proto J2376XL Magnetic Pick Up Tool will not disappoint.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150511)
- YG-1 TOOL CO Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes (DLGP506126)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- PROTO Retrieving Tool, Flexible, 23 1/2 In L (J2345)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- PROTO Retrieving Tool, Flexible, 13 1/2 In L (J2344)
- PROTO Magnetic Pick-Up Tool, 29" L (J2377XL)
- PROTO Magnetic Pick-Up Tool, 5-1/2" L (J2375XL)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- Proto Magnetic Pickup Tools