Shop All Magnetic Pickup Tools
Proto
Magnetic Pick-Up Tool, 29" L
Mfr # J2377XL
Zoro # G5756740
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flexible
- Size 29 in
- Length 29 in
- Extended Length 29 in
- Pickup Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2377XL
- Zoro # G5756740
- UPC # 662679149802
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 29 in |
Length | 29 in |
Extended Length | 29 in |
Pickup Length | 29 in |
Compressed Length | 29 in |
Details
Item | Magnetic Retrieval Tool |
Type | Flexible |
Material | Stainless Steel |
Lifting Capacity | 5 lb |
Pull Capacity | 29 in |
Assembly | Required |
Handle Type | Steel with Hard Plastic Grip |
Features | Strong and Lightweight, Textured Cushion Grip |
Application | Metal Working |
Operation | Manual |
Product Type | Magnetic Retrieval Tool |
Handle Material | Plastic |
Magnetic Pull Capacity - Maximum | 5 lb |
Handle Style | Straight |
Head Type | Magnet |
Flexibility | Flexible |
Shaft Type | Fixed |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 29 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Plastic, Handle Style Straight, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Features Strong and Lightweight, Textured Cushion Grip, Head Type Magnet, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/4)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111020)
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x1/8" W (11314)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- PROTO Telescopic Magnetic Retrieving Tool (J2375)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- PROTO Retrieving Tool, Flexible, 23 1/2 In L (J2345)
- PROTO Magnetic Pick-Up Tool, 5-1/2" L (J2375XL)
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- Proto Magnetic Pickup Tools