Shop All Nut Setters and Bit Holders
Proto
Magnetic Nut Setter - 1/4" Hex x 9/16" Socket
Mfr # J61654
Zoro # G800455960
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Material Steel
- Handle Material Nylon
- Handle Type Quad- Lobe
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J61654
- Zoro # G800455960
- UPC # 662679561031
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2 in |
Head Size | 3/8 |
Details
Material | Steel |
Handle Material | Nylon |
Item | Nut Setter |
Handle Type | Quad- Lobe |
Ratcheting | No |
Description
Proto® Magnetic Nut Setter - 1/4" Hex x 9/16" Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Torpedo Level, Alum, 10 In, Magnetic, Red (LSTFM)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 08)
- KLEIN TOOLS #2 Phillips Power Drivers 3-1/2-Inch 5-Pack (PH2355)
- LEICA LINO Receiver, Laser, Plastic (RGR 200)
- PROTO SET SCRDRVR MAG RAT BIT (PO9322)
- PROTO SCREWDRIVER MAG BIT HOLDER (PO9224)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- MILESCRAFT Milescraft 2320 Stubby Drill Bit (2365633)
- VEGA Impactech 6in Magnetic Bit Holder (P1150MH1CD2)
- VIM PRODUCTS VIM Tools Locking Bit Holder 1/4 in. (HL414)
- Proto Nut Setters and Bit Holders