Shop All Eye Bolts
Download CAD Files
Proto
Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-1/16 in ID, Steel, Plain
Mfr # J94023
Zoro # G7526267
CAD Available
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 7/16"-14
- Shank Length 1-3/8 in
- Eye Inside Diameter 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 7/16"-14 |
Shank Length | 1-3/8 in |
Eye Inside Diameter | 1-1/16 in |
Overall Length | 3.75 in |
Thread Length | 1-3/8" |
Screw Size | 7/16 in |
Shank Diameter | 7/16 in |
Eye Outside Diameter | 1 13/16 in |
Thread Size | 7/16"-14 |
Dia./Thread Size | 7/16"-14 |
Eye Outside Dia. | 1 13/16 in |
Shank Dia. | 7/16 in |
Eye Inside Dia. | 1 1/16 in |
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 7/16 In.-14, Thread Length 1 3/8 in, Shank Dia. 7/16 in, Shank Length 1 3/8 in, Eye Inside Dia. 1 1/16 in, Eye Outside Dia. 1 13/16 in, Overall Length 3.75 in, Working Load Limit 1,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Cup Point Hex Head Set Screws, Chrome, 6-32, 10 PK (0181-012-001)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (32415)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01100.025.0001)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C12P120D)
- PROTO Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (J94030)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2003-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-4-316SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated (N2001-5)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007-SS)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (U16000.037.0062)
- Proto Eye Bolts