Shop All Eye Bolts
This Product is Discontinued
Download CAD Files
Proto
Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (Discontinued)
Mfr # J94026
Zoro # G6167271
CAD Available
This Product is Discontinued
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/8"-11
- Shank Length 1-3/4 in
- Eye Inside Diameter 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 1-3/4 in |
Eye Inside Diameter | 1-3/8 in |
Overall Length | 4.75 in |
Thread Length | 1-3/4" |
Screw Size | 5/8 in |
Thread Size | 5/8"-11 |
Shank Diameter | 3/8 in |
Eye Outside Diameter | 2 9/16 in |
Dia./Thread Size | 5/8"-11 |
Eye Outside Dia. | 2 9/16 in |
Shank Dia. | 5/8 in |
Eye Inside Dia. | 1 3/8 in |
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 1 3/4 in, Shank Dia. 5/8 in, Shank Length 1 3/4 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 9/16 in, Overall Length 4.75 in, Working Load Limit 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.