Shop All Eye Bolts
This Product is Discontinued
Proto
Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (Discontinued)
Mfr # J94027
Zoro # G9174051
This Product is Discontinued
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/4"-10
- Shank Length 2 in
- Eye Inside Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 2 in |
Eye Inside Diameter | 1-1/2 in |
Overall Length | 5.5 in |
Thread Length | 2" |
Screw Size | 3/4 in |
Shank Diameter | 3/4 in |
Thread Size | 3/4"-10 |
Eye Outside Diameter | 2 13/16 in |
Eye Outside Dia. | 2 13/16 in |
Dia./Thread Size | 3/4"-10 |
Shank Dia. | 3/4 in |
Eye Inside Dia. | 1 1/2 in |
Description
Machinery Eye Bolt, System of Measurement Inch, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 2 in, Shank Dia. 3/4 in, Shank Length 2 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 5.5 in, Working Load Limit 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.