Shop All Eye Bolts
This Product is Discontinued
Proto
Machinery Eye Bolt With Shoulder, 1/2"-13, Steel (Discontinued)
Mfr # J94024
Zoro # G9174042
This Product is Discontinued
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Overall Length 3-17/21 - 4-4/21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3-17/21 - 4-4/21 |
Screw Size | 1/2"-13 |
Thread Size | 1/2"-13 |
Details
Item | Machinery Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Type | Machinery Eye Bolt |
Eye Closure | Closed |
Thread Type | Coarse |
Includes Nut | No |
Source | Made in North America |
Thread Type | Coarse |
Drive Type | No Drive |
Head Shape | Loop |
Material Type | Steel |
Description
Machinery Eye Bolt, System of Measurement Inch, Material Steel, Thread Size 1/2 In.-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.