Shop All Hand Held Punches
Proto
Long Drive Pin Punch, 3/16 in. Tip
Mfr # J48316LS2
Zoro # G9157461
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Construction S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48316LS2
- Zoro # G9157461
- UPC # 662679047092
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 3/16 in |
Overall Length | 8 |
Shank Width | 3/8 in |
Tip Size | 3/16 |
Hole Diameter | 3/16 |
Tip Diameter | 3/16 in |
Description
Long Drive Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 3/16, Overall Length 8, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #21 (C03015)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (21WN14)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- PROTO Punch, Drift, 3/16 In (J963/8)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- PROTO 1/8" Super-Duty Punch Pin (J48018)
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- PROTO Drift Punch 1/4" (J961/2)
- PROTO Punch, Drift, 5/16 In (J965/8)
- CRAFTSMAN Steel Nail Set, Metric Measurement, Steel (CMHT58116)
- Proto Hand Held Punches