Shop All Hand Held Punches
Proto
Long Drive Pin Punch, 1/4 in. Tip
Mfr # J48014LS2
Zoro # G9157486
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Characteristics Heat Treated for Greater Strength and Durability, Modified Parabolic Striking End to Reduce Mushrooming and Chipping, Black Oxide Finish to Prevent Rust Corrosion, Polished Identification Panel with Tool Number and Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48014LS2
- Zoro # G9157486
- UPC # 662679047085
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/4 in |
Hole Diameter | 1/4 in |
Tip Size | 1/4 in |
Tip Diameter | 1/4 in |
Shank Width | 1/2 in |
Overall Length | 8 in |
Description
Long Drive Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Hole Diameter 1/4 in, Overall Length 8 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Suspenders, Tool Belt Suspenders, Black; Blue; Gray, Polyester, 1 Pockets (5MZP3)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- WILLIAMS Williams Ratchet Box Wrench Set, 5 pcs. (WS-12)
- PROTO Drift Punch, Brass, 3/4 x 12 In (J9634HB)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- PROTO Punch, Aligning, 16in (J155/8)
- GREY PNEUMATIC PUNCH TAPERED 7" (GPCH111)
- Proto Hand Held Punches