Shop All Feeler Gauges
Proto
Long Blade Feeler Gauge 0.010
Mfr # J010L
Zoro # G7594492
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Long Blade
- Thickness (In.) 0.0100
- Blade Length (In.) 12 in
- Blade Width (In.) 1/2
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J010L
- Zoro # G7594492
- UPC # 662679530563
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Type | Long Blade |
Thickness (In.) | 0.0100 |
Markings | Inch |
Non-Magnetic | No |
Finish | Satin |
Thickness | 0.010 in |
Blade Style | Long Blade |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.010 in, Finish Satin, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #52 (C72152)
- MITUTOYO Ring Gage, 1.6" (177-291)
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- PROTO Feeler Gauge, 0.015 In, 12 In L (J015L)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- PROTO Feeler Gauge, 0.003 In, 3 1/16 In L (J003)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- GENERAL TOOLS Leaf Feeler Gage (230)
- Proto Feeler Gauges