Shop All Locking Pliers
This Product is Discontinued
Proto
Locking Pliers, Long Nose, 6-7/8 In. L (Discontinued)
Mfr # J286NC
Zoro # G6152361
This Product is Discontinued
Key Features
- Features Hands-Free Locking Mechanism; Extended Release Lever for Quick, No-Pinch Release; Spring-Loaded Release Lever; Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness; Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets; Large Diameter of Rivets Adding to Durability and Robustness of the Tool; Piano Wire Spring for Smooth and Efficient Jaw Opening
- Handle Type Plain Grip
- Jaw Length 1 1/2 in
- Jaw Width 5/16 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J286NC
- Zoro # G6152361
- UPC # 662679002541
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 5/16 in |
Overall Length | 6-7/8" |
Length | 6-7/8" |
Overall Length Range | 6 - 8 in |
Description
Locking Pliers, Plier Type Locking Pliers, Jaw Shape Long Nose, Handle Style Standard, Handle Opening Type Lever, Overall Length 6 7/8 in, Maximum Jaw Opening 2 5/32 in, Jaw Length 2 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready Yes, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Extracting Pieces in Awkward Areas and Engines, Holding, Placing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.