Shop All C Clamps
Proto
Locking Mini C-Clamp Pliers 6-8/11"
Mfr # J265XL
Zoro # G4782967
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Throat Depth 2 1/4 in
- Body Material Steel
- Finish Black Epoxy
- Nominal Clamp Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 1/4 in |
Nominal Clamp Size | 6 in |
Jaw Width | 5/16 in |
Overall Clamp Length | 6 3/4 in |
Throat Depth1 | 1 15/16 in |
Description
This Proto J265XL Locking Mini C-Clamp Pliers 6-8/11" is the perfect tool for holding small parts in place. It can also be used to bend or cut wire, strip insulation and crimp connectors. With a throat depth of 2 1/4 in., this mini c clamp has a max opening of 2 in. The black epoxy finish protects against rust and corrosion, while the steel construction ensures durability. Its release lever locking mechanism makes it easy to open and close with one hand. This 6 3/4 in. clamp has a jaw width of 5/16 in., an overall length of 6 3/4 in., and comes with a standard tethering accessory. The Proto J265XL Locking Mini C Clamp Pliers are great for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- GEDORE Internal Extractor, 60-160mm (1.30/10)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 1-8" (SSTPR100)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- PROTO C-Clamp, Regular Duty, 4" Max. Opening (J404A)
- PROTO C-Clamp, Regular Duty, 10" Max. Opening (J410A)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- BESSEY C-Clamps, Ductile Alloy, 8" (540 - 8)
- Proto C Clamps