Shop All Locking Clamps
This Product is Discontinued
Proto
Locking Chain Clamp, Pipe Cutter, 12 In (Discontinued)
Mfr # J264XL
Zoro # G4782994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 12 in
- Size 12"
- Material Alloy Steel
- Finish Black
- Features Butterfly Screw, Great for Exhaust Pipe Repair and Removal, Ideal for Plumbing, Heating, Joinery and General Maintenance, Locking Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J264XL
- Zoro # G4782994
- UPC # 662679997366
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 12 in |
Size | 12" |
Jaw Width | 1-11/64" |
Length | 12" |
Tool Width | 4 1/2 in |
Tool Length | 12 in |
Outside Dia. Cutting Capacity | 0.23 in - 4.53 in |
Details
Material | Alloy Steel |
Finish | Black |
Features | Butterfly Screw, Great for Exhaust Pipe Repair and Removal, Ideal for Plumbing, Heating, Joinery and General Maintenance, Locking Mechanism |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking Chain Pipe Pliers W/Cutter |
Cutting Action | Ratcheting Chain Cutter |
Cutting Capacity | Diameter Up to 4-17/32 in, Wall Thickeness Up to 15/64 in |
Cuts | Aluminum, Copper, Galvanized Steel, PVC |
Replacement Chain | Mfr. No. J264RC |
Item | Pipe Cutter |
Product Type | Chain Pipe Cutter |
Maximum Cutting Capacity | 4 9/16 in |
Material Application | Aluminum, Copper, PVC, Steel |
Blade Material | Alloy Steel |
Tool Weight | 2.76 lb |
Minimum Cutting Capacity | 1/4 in |
Body Material | Alloy Steel |
Description
Pipe Cutter, Product Type Chain Pipe Cutter, Material Application Aluminum, Copper, PVC, Steel, Cutting Action Ratcheting Chain Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 4 9/16 in, Tool Length 12 in, Tool Width 4 1/2 in, Body Material Alloy Steel, Blade Material Alloy Steel, Features Butterfly Screw, Great for Exhaust Pipe Repair and Removal, Ideal for Plumbing, Heating, Joinery and General Maintenance, Locking Mechanism, Finish Black, Replacement Chain Mfr. No. J264RC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.