Shop All Locking Clamps
Proto
Locking C-Clamp Pliers W/Swivel Pads - 18-1/2"
Mfr # J272XL
Zoro # G300456597
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Electrical
- Insulated Yes
- Color Black
- Handle Length (in) 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J272XL
- Zoro # G300456597
- UPC # 662679997298
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Handle Length (in) | 18.5 |
Details
Material | Steel |
Application | Electrical |
Insulated | Yes |
Color | Black |
Item | Locking Plier |
Description
The Proto J272XL Locking C-Clamp Pliers W/Swivel Pad. 18-1/2" is a versatile tool that has been designed to make your work easier. It can be used in various applications from automotive repair to plumbing and everything in between. This locking clamp pliers will be the perfect addition to your tool collection with its ability to handle many tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Float Rubber 9X4In Grout Gum (49827)
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (914)
- DRILL AMERICA 1"x7" HSS Square Toolbit (DEWTBHS1INCH)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440N)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- POWERWELD Locking C-Clamps with Standard Tips, 18" (PW18R)
- MILESCRAFT Track Master, Universal T-Track Clamping System. Fits any T-Track. Clamping Base and 3in Clamp. (4023)
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- Proto Clamps