Shop All C Clamps
This Product is Discontinued
Proto
Locking C-Clamp, 12", 3-45/64" Cap. (Discontinued)
Mfr # J270XL
Zoro # G7572415
This Product is Discontinued
Key Features
- Max. Opening 3 45/64 in
- Throat Depth 3 45/64 in
- Body Material Steel
- Finish Black Epoxy
- Screw Mechanism Adjusts Clamping Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 45/64 in |
Jaw Width | 1 1/8 in |
Nominal Clamp Size | 12 in |
Overall Clamp Length | 12 5/8 in |
Throat Depth1 | 3 9/16 in |
Description
This Proto J270XL Locking C-Clamp is the tool you need to ensure your work stays secure. The clamp's adjustable screw mechanism allows you to exert pressure on materials, ensuring a tight hold. The black epoxy finish offers scratch resistance and protection against corrosion. This locking c-clamp has a throat depth of 3 45/64 in., jaw width of 1 1/8 in., and an overall length of 12 5/8 in. With a max opening of 3 45/64", this steel c-clamp can handle larger materials than standard clamps. You will be able to keep your projects steady with the Proto J270XL Locking C-Clamp at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.