Shop All Tool Storage Accessories
Proto
Locking Bar, 3" L, 3"W, 31-7/8"H, 1-1/2"dia.
Mfr # JLB32
Zoro # G9907591
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Type Side Shelf
- Length 3 in
- Height 31 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JLB32
- Zoro # G9907591
- UPC # 662679142735
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 3 in |
Height | 31 7/8 in |
Width | 3 in |
Diameter | 1 1/2 in |
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 32 in |
Details
Color | Black |
Material | Steel |
Type | Side Shelf |
Thickness | 3 in |
Item | Locking Bar |
Features | Hinge Lock, Provides Extra Security Measure of Drawer Retention to Keep Drawers Shut While Moving The Cabinet From A Location to The Next In The Locked Position, Select Cabinets Available Fully Assembled with Factory Installed Lock Bar |
Finish | Gloss |
Includes | Installation Instructions and Templates |
Pattern | Flat |
For Use With | 540S 27 in Roller Cabinets, 4 and 7 Drawer, 540S 27 in Roller Cabinets, 8 and 11 Drawer, 540S 41 in Workstation, 15 Drawer, 540S 41 in Workstation, 6 Drawer, 540S 54 in Workstation, 14 Drawer |
Series | 550 Series |
Compatible with Product Type | Roller Cabinet |
Compatible with Manufacturer Model No. | J542742-11XX, J542742-7XX, J542742-8XX, J544142-15XX, J544142-6XX, J545442-14XX |
Description
Locking Bar, Color Black, Compatible with Manufacturer Model No. J542742-11XX, J542742-7XX, J542742-8XX, J544142-15XX, J544142-6XX, J545442-14XX, Compatible with Product Type Roller Cabinet, Finish Gloss, For Use With 540S 27 in Roller Cabinets, 4 and 7 Drawer, 540S 27 in Roller Cabinets, 8 and 11 Drawer, 540S 41 in Workstation, 15 Drawer, 540S 41 in Workstation, 6 Drawer, 540S 54 in Workstation, 14 Drawer, Includes Installation Instructions and Templates, Material Steel, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Cross Pein 3Lb Wd Hndl (34516)
- MILWAUKEE TOOL 1-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-0067)
- EXCEL BLADES #18 Large Chisel Blades, 5PK (20018IND)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- PROTO Storage Lock (JSTV-HASPLOCK)
- PROTO Toolbox Cover, 34" L, 24" W, 34" H (J34C)
- PROTO Poly Drawer Liner (J9910)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- PROTO 26-1/4" Tool Control Foam, Blue/Yellow (DIYBL)
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W (J54132F)
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Gray) (734069QMY)
- Proto Tool Storage Accessories