Proto

Locking Adj. Wrench, 15", 1-11/16", Chrome (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Adjustable Wrenches

Key Features

  • Overall Length 15 in
  • Finish Satin
  • Material Alloy Steel
  • Features Corrosion Resistance And A Slip Resistant Grip, Extra Wide Jaw Capacity, Square Jaw Opening Provides Strength And Tight Fit
  • Insulated / Uninsulated Uninsulated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 15 in
Adjustable Wrench Nominal Length 15"

Description

Adjustable Wrench, Alloy Steel, Satin, 15 in, Jaw Capacity 1 11/16 in, Plain, Measuring Scale No, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products