Shop All Linemans Pliers
This Product is Discontinued
Proto
Linemans Pliers, 8-3/8 In L, Red (Discontinued)
Mfr # J268PJG
Zoro # G9073723
This Product is Discontinued
Key Features
- Jaw Width 1 1/16 in
- Overall Length 8 3/8 in
- Handle Type Dipped
- Tether Capable Tether Capable
- High Leverage No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J268PJG
- Zoro # G9073723
- UPC # 662679032432
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Width | 1 1/16 in |
Overall Length | 8 3/8 in |
Tip Width | 17/32" |
Overall Length Range | 6 - 8 in |
Details
Handle Type | Dipped |
Tether Capable | Tether Capable |
High Leverage | No |
Item | Linemans Plier |
Wire Crimper | No |
Fish Tape Puller | No |
Spring Return | No |
Tether Style | Tether Capable |
Grip Material | Plastisol |
Jaw Opening Type | Manual |
Handle Color | Red |
Jaw Shape | Flat |
Handle Style | Dipped |
Weight | 0.87 lb |
Plier Type | Lineman's Pliers |
Tether Ready | Yes |
Jaw Texture | Serrated |
Description
When you need to grab something firmly, the Proto J268PJG Linemans Pliers are the perfect tool for the job. The 8-3/8 in. length gives you ample reach, while the dipped handle offers a firm grip. These pliers have an overall length of 8 3/8 in., with a jaw width of 1 1/16 in. The dipped handle provides an excellent grip and is covered with ridges for added control. The red handles make these pliers easy to spot when dropped on the floor or ground, making them safer to use. Grab hold of any project with ease using this pair of Proto Linemans Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.