Shop All Pullers
Proto
Jaw Puller, 5 t, 2 Jaw
Mfr # J4035A
Zoro # G710105504
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Reversible
- Number of Jaws 2
- Screw Length 7 in
- Puller Length 7 in
- Pulling Capacity 5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 7 in |
Puller Length | 7 in |
Screw Size1 | 9/16"-20 |
Details
Item | Jaw Pullers |
Jaw Style | Reversible |
Number of Jaws | 2 |
Pulling Capacity | 5 ton |
Jaw Reach1 | 5 1/2 in |
Jaw Spread - Maximum | 6 in |
Description
Jaw Puller,5 t,2 Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1-1/2" Drive Impact Adaptor (84901)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- BON TOOL Bon 82-805 Overlay Smoother 24" With Broom Thread Bracket (82-805)
- MIGHTY MAXX Pliers Multi-Groove 10in (083-11219)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4234B)
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- PROTO Pilot Bearing Puller (J4059)
- PROTO PULLER YOKE 2 WAY (PO4250B)
- PROTO Battery Cable And Small Bearing Puller (J4041)
- PROTO Standard Puller Set (J4290B)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- Proto Pullers