Shop All Sockets
This Product is Discontinued
Proto
J5485 1/2" Drive Sliding T-Handle 12-15/16" (Discontinued)
Mfr # J5485
Zoro # G7142354
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Material Alloy Steel
- Finish Full Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Material | Alloy Steel |
Finish | Full Polish |
Item | Sliding T Handle |
Description
J5485 1/2-"ch Drive Slid"g T-Handle 12-15/16-"ch Made From Alloy Steel. Heat-Treated For Strength And Durability. 1/2-"ch Drive Slid"g T-Handle Full Polish F"ish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.