Shop All Socket Extensions
This Product is Discontinued
Proto
J5268 3/8-Inch Drive Flexible Extension, 8-Inch, Black Oxide (Discontinued)
Mfr # J5268
Zoro # G6488335
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5268
- Zoro # G6488335
- UPC # 662679162245
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Drive Flexible Adapter |
Description
J5268 3/8-Inch Drive Flexible Extension 8-Inch - Black Oxide Made Of Heat-Treated Alloy Steel. Flexible Extensions 3/8-Inch Drive Size Black Oxide Finish 8-Inch Overall Length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.