Shop All Socket Extensions
This Product is Discontinued
Proto
J5262L 3/8-Inch Drive Locking Extension, 12-Inch (Discontinued)
Mfr # J5262L
Zoro # G6488213
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5262L
- Zoro # G6488213
- UPC # 662679170219
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Locking Extension |
Description
3/8-Inch Drive Locking Extension 12-Inch One Piece Extension Design. Provides Positive Socket Retention. Use Where Accidental Socket Disengagement May Be A Concern Or Safety Hazard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.