Shop All Hex Keys
This Product is Discontinued
Proto
J46416 T-Handle Hex Key, 1/4-Inch (Discontinued)
Mfr # J46416
Zoro # G6280225
This Product is Discontinued
Key Features
- Finish Black Oxide
- Tip Size 1/4"
- Tether Ready No
- Number of Ball Ends 0
- Grip Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/4" |
Details
Finish | Black Oxide |
Tether Ready | No |
Number of Ball Ends | 0 |
Grip Style | Cushion |
Number of Tips | 1 |
Key Shape | T-Shape |
Measurement Type | SAE |
Description
J46416 T-Handle Hex Key - 1/4-Inch T-Handle Design For Greater Torque Cushion Grip Handle Provides Added Comfort Hex Size Printed On Handle For Easy Size Identification.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.