Shop All Plumbing Specialty Tools
Proto
Internal Pipe Wrench Set, 4PC
Mfr # J140SET
Zoro # G4793941
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Construction Hardened Steel
- Overall Length (In.) 3-3/4
- Capacity (In.) 3/8, 1/2, 3/4, 1
- Includes 4 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J140SET
- Zoro # G4793941
- UPC # 662679993382
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 3-3/4 |
Hex Size (In.) | 3/8, 1/2, 3/4, 1 |
Overall Diameter | 3/8 to 1 in |
Handle Length | 3 in |
Overall Width | 3/8 in, 1 in |
Overall Length | 3 3/4 in |
Wrench Size | 3 in |
For Inside Diameter | 3/8 in to 1 in |
For Pipe Size | 1 in, 1/2 in, 3/4 in, 3/8 in |
For Pipe Diameter | 3/8 in to 1 in |
Compatible Pipe Size | 1 in, 1/2 in, 3/4 in, 3/8 in |
Number of Sizes | 4 |
Tool Length | 3 in |
Description
Internal Pipe Wrench, Compatible Pipe Size 1 in, 1/2 in, 3/4 in, 3/8 in, Number of Sizes 4, Non-Sparking No, Body Material Steel, Features Ideal for Removing Broken Threaded Pipe Ends, Plugs and Fittings, Eccentric Cam Action Engages Wrench Against the Walls of the Pipe, Hex Body Allows for Use of Adjustable Wrench for Added Torque, Includes 4 Pieces, Tool Length 3 in, Tool Weight 1.95 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf749A Sens Window Housing Asm (0365471)
- FERNCO PSF 100 SPANNER FLANGE (PSF-100)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- T&S BRASS Stem Hot Tsb (001907-25)
- PROTO Internal Pipe Wrench, 1 in. Cap. (J140-1)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- PROTO Internal Pipe Wrench, 1/2 in. Cap., (J140-12)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- OASE Telescoping Pond Pliers (42764)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- PROSOURCE Water Meter Key 5/8Dx30L (WMT30583L)
- Proto Plumbing Specialty Tools