Shop All Plumbing Specialty Tools
Proto
Internal Pipe Wrench, 1 in. Cap.
Mfr # J140-1
Zoro # G5292813
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Hex Size (In.) 1
- Overall Length (In.) 3-3/4
- PVC Pipe Capacity (In.) 1
- Capacity (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J140-1
- Zoro # G5292813
- UPC # 662679993375
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Hex Size (In.) | 1 |
Overall Length (In.) | 3-3/4 |
Wrench Size | 3 in |
Handle Length | 3 in |
For Pipe Diameter | 1 in |
For Inside Diameter | 1 in |
Overall Diameter | 1 in |
Overall Length | 3 in |
Overall Width | 1 in |
For Pipe Size | 1 in |
Compatible Pipe Size | 1 in |
Tool Length | 3 in |
Drive Size | 1 in |
Description
Internal Pipe Wrench, Compatible Pipe Size 1 in, Drive Size 1 in, Non-Sparking No, Body Material Hardened Steel, Features Ideal for Removing Broken Threaded Pipe Ends, Plugs and Fittings, Eccentric Cam Action Engages Wrench Against the Walls of the Pipe, Hex Body Allows for Use of Adjustable Wrench for Added Torque, Tool Length 3 in, Tool Weight 0.85 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 3-1/2" BRASS NIPPLE (311-025)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- ZORO SELECT 130Hose Clamp Assort (999030520070)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PROTO Internal Pipe Wrench Set, 4PC (J140SET)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- PROTO Internal Pipe Wrench, 1/2 in. Cap., (J140-12)
- REED Manhole Handle Hook, 36 in Overall Length, High Carbon Steel (MH36)
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- GEDORE Wrench For Plumbing Fittings, 275mm (320000)
- URREA Pressure test pump 60 bar (768)
- Proto Plumbing Specialty Tools