Shop All Screwdrivers
Proto
Insulated Phillips Screwdriver #2 Round
Mfr # J90002-VDE
Zoro # G2047232
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J90002-VDE
- Zoro # G2047232
- UPC # 662679155872
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 5 in |
Overall Length | 9 1/4 in |
Handle Length | 4 7/16 in |
Shank Diameter | 0.25 in |
For Fastener Size | 1/4 in |
Description
This Proto J90002-VDE Insulated Screwdriver is the ideal tool for any project. With its slim shank technology, you will be able to adjust parts without having to reposition the screwdriver. This insulated screwdriver has a black oxide tip and is made of alloy steel. The 4 7/16 in round handle length and 9 1/4 in overall length make it easy to hold and manoeuvre around your work area. It also features a slim shank design that allows you to get into tight spaces easily. For an insulated screwdriver with precision machined tips, look no further than this Proto product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- FACOM Hinged Pin Spanner Wrench, L 280mm (FA-126A.80)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1412RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPB0103RPF)
- PROTO General Purpose Square Screwdriver #3 Round (JS0305R)
- PROTO General Purpose Square Screwdriver #0 Round (JS0005R)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0208RF)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- Proto Screwdrivers