Shop All Inspection Mirrors
Proto
Inspection Mirror, Round, 7/8 In Dia
Mfr # J2370
Zoro # G6103623
original price:
$8.15
17% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Length
- Mirror Size (In.) 7/8 dia
- Shape Round
- Swivel Type Swivel
- Length (In.) 7-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2370
- Zoro # G6103623
- UPC # 662679531065
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 7/8 dia |
Length (In.) | 7-1/2 |
Mirror Diameter | 7/8 in |
Compressed Length | 7 1/2 in |
Details
Item | Inspection Mirror |
Type | Fixed Length |
Shape | Round |
Swivel Type | Swivel |
Base Type | Standard |
Mirror Shape | Round |
Handle Material | Vinyl |
Included Wheels | Wheels Not Included |
Shaft Type | Fixed |
Mirror Surface Shape | Flat |
Mirror Material | Glass |
Handle Style | Straight |
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 1/2 in, Extended Length - Maximum Not Applicable, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Diameter 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Heavy-duty ring Wrench Size 46 mm L.280 mm (42020046)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502068)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- GEARWRENCH 14 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86959)
- PROTO Inspection Mirror, 30-1/4" L, Telescoping (J2370XL)
- PROTO Rectangular Telescoping Mirror (J2373)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- PROTO Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter (J2372)
- GENERAL TOOLS MIRROR INSPECTION TELE LIGHTED ROUND (GN80557)
- Proto Inspection and Retrieving Tools