Shop All Inspection Mirrors
Proto
Inspection Mirror, 36-3/8" L, Telescoping
Mfr # J2372XL
Zoro # G5756838
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2-1/4
- Shape Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2372XL
- Zoro # G5756838
- UPC # 662679149741
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/4 |
Length (In.) | 36-3/8 |
Mirror Diameter | 2 1/4 in |
Compressed Length | 6 1/2 in |
Extended Length - Maximum | 36 3/8 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Steel |
Handle Type | Ergonomic |
Swivel Type | Swivel |
Shaft Material | Steel |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Base Type | Standard |
Shaft Type | Telescoping |
Handle Style | Ergonomic |
Handle Material | Vinyl |
Mirror Shape | Round |
Included Wheels | Wheels Not Included |
Mirror Material | Steel |
Mirror Surface Shape | Flat |
Description
Inspection Mirror, Base Type Standard, Compressed Length 6 1/2 in, Extended Length - Maximum 36 3/8 in, Handle Material Vinyl, Handle Style Ergonomic, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Steel, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Features Versatile Angle Ball Joint, Provides Viewing In Confined Spaces, Shaft Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 8 pcs (54TN85)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0510)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- PROTO Inspection Mirror, Round, 7/8 In Dia (J2370)
- PROTO Inspection Mirror, 36-3/8" L, Replacement (J2372XLR)
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- ULLMAN DEVICES 1-1/4" Pocket Telescopic Inspection Mirror with Cushion Grip (HTE-2T)
- Proto Inspection and Retrieving Tools