Shop All Inspection Mirrors
Proto
Inspection Mirror, 36-3/8" L, Replacement
Mfr # J2372XLR
Zoro # G5756829
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inspection
- Number of Pieces 1
- Mirror Size (In.) 2-1/4
- Shape Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2372XLR
- Zoro # G5756829
- UPC # 662679150440
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/4 |
Length (In.) | 36-3/8 |
Overall Width | 2 1/4 in |
Details
Item | Replacement Mirror |
Type | Inspection |
Number of Pieces | 1 |
Shape | Round |
Material | Steel |
Swivel Type | All Angle Ball Joint |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Shaft Material | Steel |
Handle Type | Ergonomic |
Includes | 45 Degrees Beveled Edge |
Product Type | Replacement Mirror |
Compatible with Manufacturer Model Number | J2372XL |
For Use With Mfr. Model Number | J2372XL |
Compatible Manufacturer Part Number | J2372XL |
Description
Replacement Mirror, Compatible with Grainger Part Number 49XH63, Compatible with Manufacturer Model Number J2372XL, Material Steel, Overall Width 2 1/4 in, Product Type Replacement Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Carbon Steel, M6 (10T932)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- PROTO Inspection Mirror, 29-1/2" L, Telescoping (J2382XL)
- ULLMAN LED Lighted Telescoping Inspection Mirror, 3-1/2 in x 2-1/4 in, Max. Length 30 in, Stainless Steel (HTK-2LT)
- Proto Inspection and Retrieving Tools