Shop All Inspection Mirrors
Proto
Inspection Mirror, 3-5/16" L, Replacement
Mfr # J2374XLR
Zoro # G5756786
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inspection
- Number of Pieces 1
- Mirror Size (In.) 1-1/4
- Shape Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2374XLR
- Zoro # G5756786
- UPC # 662679150457
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/4 |
Length (In.) | 3-5/16 |
Overall Length | 3 5/16 in |
Overall Width | 1 1/4 in |
Details
Item | Replacement Mirror |
Type | Inspection |
Number of Pieces | 1 |
Shape | Round |
Material | Steel |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Handle Type | Ergonomic |
Swivel Type | All Angle Ball Joint |
Shaft Material | Steel |
Product Type | Replacement Mirror |
Compatible with Manufacturer Model Number | J2374XL |
For Use With Mfr. Model Number | J2374XL |
Description
Replacement Mirror, Compatible with Grainger Part Number 49XH67, Compatible with Manufacturer Model Number J2374XL, Material Steel, Overall Length 3 5/16 in, Overall Width 1 1/4 in, Product Type Replacement Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap (DWTB6X1)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52111)
- PROTO Inspection Mirror, 30-1/4" L, Telescoping (J2370XL)
- PROTO Rectangular Telescoping Mirror (J2373)
- PROTO Mirror Inspect Circle 2 (577-2372)
- PROTO Oval Inspection Mirror (J2371)
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- Proto Inspection and Retrieving Tools