Shop All Inspection Mirrors
This Product is Discontinued
Proto
Inspection Mirror, 29-3/4" L, Telescoping (Discontinued)
Mfr # J2373XL
Zoro # G5756810
This Product is Discontinued
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2-9/16 x 3-3/4
- Shape Rectangular
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2373XL
- Zoro # G5756810
- UPC # 662679149758
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-9/16 x 3-3/4 |
Length (In.) | 29-3/4 |
Mirror Length | 3 3/4 in |
Mirror Width | 2 9/16 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Rectangular |
Material | Steel |
Swivel Type | Swivel |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Shaft Material | Steel |
Handle Type | Ergonomic |
Base Type | Standard |
Mirror Surface Shape | Flat |
Shaft Type | Telescoping |
Mirror Shape | Rectangular |
Included Wheels | Wheels Not Included |
Handle Material | Vinyl |
Mirror Material | Steel |
Handle Style | Ergonomic |
Description
Inspection Mirror, Base Type Standard, Handle Material Vinyl, Handle Style Ergonomic, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Diameter Not Applicable, Mirror Length 3 3/4 in, Mirror Width 2 9/16 in, Mirror Material Steel, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Features Versatile Angle Ball Joint, Provides Viewing In Confined Spaces, Shaft Material Steel, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.