Shop All Inspection Mirrors
Proto
Inspection Mirror, 29-3/4" L, Replacement
Mfr # J2373XLR
Zoro # G5756801
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Inspection
- Number of Pieces 1
- Mirror Size (In.) 2-9/16 x 3-3/4
- Shape Rectangular
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2373XLR
- Zoro # G5756801
- UPC # 662679150471
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-9/16 x 3-3/4 |
Length (In.) | 6-3/4 x 29-3/4 |
Overall Length | 3 3/4 in |
Overall Width | 2 9/16 in |
Details
Item | Replacement Mirror |
Type | Inspection |
Number of Pieces | 1 |
Shape | Rectangular |
Material | Steel |
Swivel Type | All Angle Ball Joint |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Shaft Material | Steel |
Handle Type | Ergonomic |
Product Type | Replacement Mirror |
Compatible with Manufacturer Model Number | J2373XL |
For Use With Mfr. Model Number | J2373XL |
Description
Replacement Mirror, Compatible with Grainger Part Number 49XH65, Compatible with Manufacturer Model Number J2373XL, Material Steel, Overall Length 3 3/4 in, Overall Width 2 9/16 in, Product Type Replacement Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP53202)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #38 (44108)
- KO-KEN Socket set 12 Point 42 pieces 3/8 Sq. Drive (3201AMW)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 3/4 in L (54TL63)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- PROTO Telescopic Circular Inspection Mirror (J2372)
- PROTO Rectangular Telescoping Mirror (J2373)
- PROTO Inspection Mirror, 30-1/4" L, Replacement (J2370XLR)
- PROTO Mirror Inspect Circle 2 (577-2372)
- PROTO Inspection Mirror, 36-3/8" L, Replacement (J2372XLR)
- BETA Square Flex Inspection Mirror (017150110)
- Proto Inspection Mirrors