Shop All Inspection Mirrors
Proto
Inspection Mirror, 29-1/2" L, Telescoping
Mfr # J2382XL
Zoro # G5756716
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 3-1/4
- Shape Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2382XL
- Zoro # G5756716
- UPC # 662679149833
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 3-1/4 |
Length (In.) | 29-1/2 |
Mirror Diameter | 3 1/4 in |
Compressed Length | 6 1/2 in |
Extended Length - Maximum | 29 1/2 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Steel |
Shaft Material | Steel |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Handle Type | Ergonomic |
Swivel Type | Swivel |
Base Type | Standard |
Handle Style | Ergonomic |
Handle Material | Vinyl |
Mirror Surface Shape | Flat |
Included Wheels | Wheels Not Included |
Mirror Material | Steel |
Shaft Type | Telescoping |
Mirror Shape | Round |
Description
Inspection Mirror, Base Type Standard, Compressed Length 6 1/2 in, Extended Length - Maximum 29 1/2 in, Handle Material Vinyl, Handle Style Ergonomic, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Diameter 3 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Steel, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Features Versatile Angle Ball Joint, Provides Viewing In Confined Spaces, Shaft Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- TOOLPRO 8 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08430)
- MARTOR Utility Knife, 144-1/2 mm Overall Length (46102.08)
- PROTO Inspection Mirror, 29-3/4" L, Replacement (J2373XLR)
- PROTO Inspection Mirror, Round, 7/8 In Dia (J2370)
- PROTO Inspection Mirror, 27-1/4" L, Telescoping (J2383XL)
- PROTO Oval Inspection Mirror (J2371)
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- PROTO Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter (J2372)
- BETA Square Flex Inspection Mirror (017150110)
- Proto Inspection and Retrieving Tools