Shop All Inspection Mirrors
Proto
Inspection Mirror, 27-1/4" L, Telescoping
Mfr # J2383XL
Zoro # G5756698
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 1-1/4
- Shape Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2383XL
- Zoro # G5756698
- UPC # 662679149840
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/4 |
Length (In.) | 27-1/4 |
Compressed Length | 5 3/4 in |
Mirror Diameter | 1 1/4 in |
Extended Length - Maximum | 27 1/4 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Steel |
Handle Type | Ergonomic |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Swivel Type | Swivel |
Shaft Material | Steel |
Base Type | Standard |
Included Wheels | Wheels Not Included |
Mirror Material | Steel |
Handle Material | Steel |
Handle Style | Ergonomic |
Mirror Shape | Round |
Mirror Surface Shape | Flat |
Shaft Type | Telescoping |
Description
This Proto J2383XL Inspection Mirror is the perfect tool for use in confined spaces. You will be able to see exactly what you are working on. The telescoping mirror has a round shape and is 27-1/4" long. With an ergonomic handle, this steel inspection mirror allows you to adjust the viewing angle with ease. It also features a versatile ball joint that provides viewing in confined spaces. If you work with machinery or do maintenance jobs where space is limited, this Proto Telescoping Inspection Mirror will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER IM (GP2920F)
- PROTO Telescopic Circular Inspection Mirror (J2372)
- PROTO Inspection Mirror, 29-3/4" L, Replacement (J2373XLR)
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- PROTO Rectangular Telescoping Mirror (J2373)
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- ULLMAN DEVICES Extra Long 2-1/4†Diameter Magnifying Inspection Mirror (HTC-2LM)
- Proto Inspection Mirrors